Beli mesin sostel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EMC Solenoid Valve SLG Series 2/2 (Normal Close) (Katup Solenoid)
    Mulai

    Rp939.900

    EMC Solenoid Valve SLG Series 2/2 (Normal Close) (Katup Solenoid)
    atribut:
    • Series No.: SLG5404
    • Working Medium: Air, water, oil
    • Acting Type: Pilot type
    • Voltage Range: -15~10%
    • Working Temperature (°C): -5~150
    • Body Material: Brass
    • Seal Material: PTFE
  2. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  3. Beelink Mini PC
    Mulai

    Rp7.899.900

    Beelink Mini PC
    Deskripsi:
    Decoder Format: H.263,H.264,H.265,HD MPEG4 Video format: 4K,4K x 2K, Audio format: AAC,AC-3,APE,FLAC,M4A,MP3,MPEG,RM,WAV,WMA Photo Format: BMP,GIF,JPEG,JPG,PNG,TIFF 5G WiFi: Yes WIFI6 802.11 b/g/n/ax USB Port : 3x USB 3.2. 1x USB 2.0, 1x USB Type-C Bluetooth: Bluetooth 5.2 Power Supply: Charge Adapter Interface: DC 12V,HDMI,Microphone Jack,RJ45,USB3.2 Language: Multilanguage HDMI Version: 2.0 RJ45 Port Speed: 2xRJ45 1Gbps Power Type: Internal Power Adapter Mode Power Input Vol: 19V Suggest Input: 19V 4.47A Power Adapter Input: 100-240V / 50-60Hz
    atribut:
    • Type: Mini PC
    • Operating System: Windows 11 Pro
    • Graphics: Intel UHD Graphics 16EUs
  4. EMC Solenoid Valve 2W Series (Katup Solenoid)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    EMC Solenoid Valve 2W Series (Katup Solenoid)
    atribut:
    • Working Medium: Air, water, oil, gas
    • Acting Type: Direct Acting
    • Type: Normal Close Type
  5. FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  6. EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    Mulai

    Rp279.900

    EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    atribut:
    • Series No.: VX2120 series
    • Voltage (V): E2 : AC220
    • Working Medium: Air, water, steam
    • Acting Type: Direct Drive
    • Type: Normal Close
    • Working Pressure (Bar): 0~10
  7. EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)
    Mulai

    Rp129.900

    EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)
    atribut:
    • Guaranteed Pressure (MPa): 1.2
    • Lubrication: Not required
    • Voltage (V): 24
    • Working Pressure (MPa): 0.15~0.8
  8. EMC Solenoid Valve PU Series (Katup Solenoid)
    Mulai

    Rp699.900

    EMC Solenoid Valve PU Series (Katup Solenoid)
    atribut:
    • Series No.: PU220 Series
    • Voltage (V): E2: AC220
    • Working Medium: Air,water,oil
    • Fluid Viscosity: 50 CST
    • Working Pressure (Bar): 0-7
    • Max. Pressure Resistance (Bar): 11
    • Working Temperature (°C): -5~80
  9. SMC Solenoid Valve Vxd230 (Katup Solenoid)
    Mulai

    Rp1.099.900

    SMC Solenoid Valve Vxd230 (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  10. Nihon Seiki Flow Switch
    57%
    Mulai

    Rp1.499.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
  11. PAMY Solenoid Valve 2 Way Type (Katup Solenoid)
    Mulai

    Rp169.900

    PAMY Solenoid Valve 2 Way Type (Katup Solenoid)
    atribut:
    • Working Fluid: Air Water Gas Oil
    • Action Type: Direct Current Type
    • Type: Normal Closed
    • Body Material: Brass
    • Maximum Working Pressure (kgf/cm³): 10-10.5
    • Operating Pressure (kgf/cm²): 0-7 (Water : 0-7, Air 0-7, Oil 0-5, Gas 0-7)
    • Operating Voltage Range (%): ±10
    • Working Temperature (°C): 5-80
Daftar Harga mesin sostel Terbaru November 2026
EMC Solenoid Valve SLG Series 2/2 (Normal Close) (Katup Solenoid)Rp939.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
MSI Mini PC Cubi (Komputer Mini)Rp4.499.900
Beelink Mini PCRp7.899.900
ASCO Solenoid Valve (Katup Solenoid)Rp1.199.900
EMC Solenoid Valve 2W Series (Katup Solenoid)Rp159.900
FESTO Solenoid Valve Air Classic (Katup Solenoid)Rp4.699.900
EMC Solenoid Valve VX2120 Series (Katup Solenoid)Rp279.900
EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)Rp129.900
EMC Solenoid Valve PU Series (Katup Solenoid)Rp699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)